- 1080 Coupling Size
- Vertical Split Cover Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Size | 1080 |
| Cover Style | Vertical Split |
| Outside Dia. | 7.875 in |
| Lubricated | Yes |
| Inch/Metric | Inch |
| RPM [Max] | 4750 rpm |
| Material | Steel |
| Coupling Type | Grid |
| Cover Type | Vertical Split |
| Cover Material | Steel |
| Weight | 5.54 LB |
| EAN or UPC | 662384783018 |

