- Size 1090T Coupling Hub
- 3 3/8" Bore
| Bore Size | 3.375 in - 3 3/8 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| Length Through Bore | 3.875 in |
| Hub Dia. | 4 7/8 in |
| Material | Steel |
| Weight | 23.319 LB |
| EAN or UPC | 662384709353 |
| Bore Size | 3.375 in - 3 3/8 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| Length Through Bore | 3.875 in |
| Hub Dia. | 4 7/8 in |
| Material | Steel |
| Weight | 23.319 LB |
| EAN or UPC | 662384709353 |