- 3.88 in Overall Length
- 1090 Coupling Size
- Q1 Bushing Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Input Bore Range | 3/4" to 2 5/8" |
| Bore Dia. [Max] | 2 5/8 in |
| Length Through Bore | 3.88 in |
| Hub Material | Carbon Steel |
| Coupling Type | Grid |
| HP @ RPM | 33 hp @ 100 rpm |
| Bore Dia. [Min] | 3/4 in |
| Bushing Series | Q1 |
| Coupling Size | 1090 |
| Torque Rating [Max] | 20500 in lb |
| Hub Dia. | 4.88 in |
| Bushing Type | Q1 |
| Bore Type | Rough |
| Overall Length | 3.88 in |
| Bore Size [Max] | 2.688 in |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Weight | 12.2 LB |
| EAN or UPC | 662384102383 |

