- Size 1090T Shaft Hub
- Using Series Q1 Split Tapered Bushing
- Max. Bore 2 11/16"
| Coupling Size | 1090T |
| Bore Dia. [Max] | 2 11/16 in |
| Torque Rating [Max] | 30000 in lb |
| Bore Dia. [Min] | 3/4 in |
| Input Bore Range | 3/4" to 2 11/16" |
| Length Through Bore | 4 in |
| Hub Dia. | 5 5/8 in |
| Bushing Type | Split Taper |
| Hub Material | Steel |
| Bushing Series | Q1 |
| Weight | 23.2 LB |
| EAN or UPC | 662384102314 |

