- Size 1090T Spacer Hub
- C Dimension = 3.469"
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| C Dimension | 3.469 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| Weight | 26.539 LB |
| EAN or UPC | 662384741063 |
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| C Dimension | 3.469 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| Weight | 26.539 LB |
| EAN or UPC | 662384741063 |