- Size 1090T Spacer Hub
- C Dimension = 5.968"
| Coupling Size | 1090T |
| Hub Dia. | 8 1/4 in |
| Torque Rating [Max] | 30000 in lb |
| RPM [Max] | 3600 rpm |
| Weight | 39.919 LB |
| EAN or UPC | 662384741070 |
| Coupling Size | 1090T |
| Hub Dia. | 8 1/4 in |
| Torque Rating [Max] | 30000 in lb |
| RPM [Max] | 3600 rpm |
| Weight | 39.919 LB |
| EAN or UPC | 662384741070 |