Kop Flex, Inc.
1090T10
Carbon Steel T10 Style Rough Bore Size 1090 Horizontal Split Grid Coupling
Item #102224084
- 1090 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size [Max] | 3.5 in |
| Torque Rating [Max] | 30000 in lb |
| Bore (Hub1) [Max] | 3 1/2 in |
| Overall Length | 7.875 in |
| Bore (Hub2) [Max] | 3 1/2 in |
| Outside Dia. | 8.375 in |
| Coupling Size | 1090 |
| HP | 48 @ 100 RPM |
| Style | T10 Horizontal Split Cover |
| Torque Rating | 30000 in-lb |
| Gap | 0.125 in |
| Speed [Max] | 3600 rpm |
| Coupling Type | Grid |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Cover Type | Horizontal Split |
| Hub Material | Carbon Steel |
| Weight | 56.11 LB |
| EAN or UPC | 662384770766 |
