- 1090 Coupling Size
- Horizontal Split Cover Type
- 8.38 in Outer Diameter
- 4.81 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Material | Aluminum |
| Coupling Type | Grid |
| Cover Overall Length | 4.81 in |
| Outside Dia. | 8.375 in |
| Cover Material | Aluminum |
| Cover Type | Horizontal Split |
| Cover Style | Horizontal Split |
| Lubricated | Yes |
| O.D. | 8.38 in |
| RPM [Max] | 3600 rpm |
| Speed [Max] | 3600 rpm |
| Inch/Metric | Inch |
| Coupling Size | 1090 |
| Weight | 9.34 LB |
| EAN or UPC | 662384782776 |

