Kop Flex, Inc.
1090T10FB
Carbon Steel 1090 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #101606648
- 1090 Coupling Size
- 7.88 in Overall Length
- 30000 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Overall Length | 7.88 in |
| Coupling Size | 1090 |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Hub Material | Carbon Steel |
| Cover Type | Horizontal Split |
| Bore Type | Finished |
| HP | 48 @ 100 RPM |
| Cover Material | Aluminum |
| Speed [Max] | 3600 rpm |
| Hub Dia. | 4.88 in |
| Lubricated | Yes |
| Style | T10 Horizontal Split Cover |
| Length Through Bore | 3.88 in |
| Bore Size [Max] | 3.5 in |
| Recommended Angular Misalignment | 0.007 in |
| Operating Angular Misalignment [Max] | 0.016 in |
| Torque Rating | 30000 in-lb |
| Gap | 0.125 in |
| Weight | 48.4 LB |
| EAN or UPC | 662384082524 |
