Kop Flex, Inc.
1090T20
Carbon Steel T20 Style Rough Bore Size 1090 Vertical Split Grid Coupling
Item #101618135
- 1090 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore (Hub2) [Max] | 3 1/2 in |
| Outside Dia. | 9.125 in |
| Coupling Size | 1090 |
| Overall Length | 7.875 in |
| Torque Rating [Max] | 30000 in lb |
| Bore (Hub1) [Max] | 3 1/2 in |
| Bore Size [Max] | 3.5 in |
| Inch/Metric | Inch |
| Gap | 0.125 in |
| Hub Material | Carbon Steel |
| HP | 48 @ 100 RPM |
| Lubricated | Yes |
| Style | T20 Vertical Split Cover |
| Speed [Max] | 4000 rpm |
| Cover Type | Vertical Split |
| Bore Type | Rough |
| Torque Rating | 30000 in-lb |
| Coupling Type | Grid |
| Weight | 53.693 LB |
| EAN or UPC | 662384767070 |
