- 1090 Coupling Size
- Vertical Split Cover Type
- 9.12 in Outer Diameter
- 7.88 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
includes
- Cover, Grid, Seal and Fastener Set
| Gap | 0.125 in |
| Cover Material | Steel |
| Lubricated | Yes |
| O.D. | 9.12 in |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 9.125 in |
| Speed [Max] | 3600 rpm |
| Cover Overall Length | 7.88 in |
| RPM [Max] | 4000 rpm |
| Coupling Size | 1090 |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Included | Cover, Grid, Seal and Fastener Set |
| Cover Type | Vertical Split |
| Weight | 6.67 LB |
| EAN or UPC | 662384783025 |

