Kop Flex, Inc.
1100HUB FB
Size 1100 Carbon Steel 4.75 in Finished Bore Grid Coupling Hub
Item #101777622
- 1100 Coupling Size
- 4.75 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Hub Dia. | 5.59 in |
| Coupling Size | 1100 |
| Bore Type | Finished |
| Inch/Metric | Inch |
| Bore Size [Max] | 4 in |
| Hub Material | Carbon Steel |
| Overall Length | 4.75 in |
| Lubricated | Yes |
| Length Through Bore | 4.75 in |
| Coupling Type | Grid |
| Weight | 38.67 LB |
| EAN or UPC | 662384102123 |
