- 4.75 in Overall Length
- 1100 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Size | 1100 |
| Coupling Type | Grid |
| Lubricated | Yes |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Hub Material | Carbon Steel |
| Overall Length | 4.75 in |
| Bore Size [Max] | 4 in |
| Weight | 38.67 LB |
| EAN or UPC | 662384766608 |

