- Size 1110T Shaft Hub
- Using Series R1 Split Tapered Bushing
- Max. Bore 3 3/4"
| Torque Rating [Max] | 50500 in lb |
| Length Through Bore | 3.5625 in |
| Coupling Size | 1100T |
| Bore Dia. [Max] | 3 3/4 in |
| Hub Dia. | 6 3/4 in |
| Bushing Type | Split Taper |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Material | Steel |
| Input Bore Range | 1 1/8" to 3 3/4" |
| Bushing Series | R1 |
| Weight | 38.6 LB |
| EAN or UPC | 662384102321 |

