- Size 1100T Spacer Hub
- C Dimension = 3.812"
| RPM [Max] | 2440 rpm |
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 9 7/8 in |
| Coupling Size | 1100T |
| Weight | 41.059 LB |
| EAN or UPC | 662384743449 |
| RPM [Max] | 2440 rpm |
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 9 7/8 in |
| Coupling Size | 1100T |
| Weight | 41.059 LB |
| EAN or UPC | 662384743449 |