- Size 1100T Spacer Hub
- C Dimension = 4.921"
| Torque Rating [Max] | 50500 in lb |
| RPM [Max] | 2440 rpm |
| Coupling Size | 1100T |
| Hub Dia. | 9 7/8 in |
| C Dimension | 4.921 in |
| Weight | 47.679 LB |
| EAN or UPC | 662384741087 |
| Torque Rating [Max] | 50500 in lb |
| RPM [Max] | 2440 rpm |
| Coupling Size | 1100T |
| Hub Dia. | 9 7/8 in |
| C Dimension | 4.921 in |
| Weight | 47.679 LB |
| EAN or UPC | 662384741087 |