- 1100 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Style | Horizontal Split |
| Outside Dia. | 9.875 in |
| RPM [Max] | 2440 rpm |
| Coupling Type | Grid |
| Coupling Size | 1100 |
| Cover Type | Horizontal Split |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Cover Material | Aluminum |
| Material | Aluminum |
| Weight | 10.558 LB |
| EAN or UPC | 662384776973 |

