Kop Flex, Inc.
1100T10FB
Carbon Steel 1100 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #110415864
- 1100 Coupling Size
- 50500 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Type | Grid |
| Bore Type | Finished |
| Bore Size [Max] | 4 in |
| Cover Type | Horizontal Split |
| Inch/Metric | Inch |
| HP | 81 @ 100 RPM |
| Coupling Size | 1100 |
| Hub Material | Carbon Steel |
| Gap | 0.188 in |
| Speed [Max] | 2440 rpm |
| Style | T10 Horizontal Split Cover |
| Torque Rating | 50500 in-lb |
| Lubricated | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 662384082531 |
