Kop Flex, Inc.
1100T20
Carbon Steel T20 Style Rough Bore Size 1100 Vertical Split Grid Coupling
Item #105168690
- 1100 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Style | T20 Vertical Split Cover |
| Torque Rating | 50500 in-lb |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Type | Grid |
| Coupling Size | 1100 |
| Speed [Max] | 3250 rpm |
| Gap | 0.188 in |
| HP | 81 @ 100 RPM |
| Hub Material | Carbon Steel |
| Bore Type | Rough |
| Bore Size [Max] | 4 in |
| Cover Type | Vertical Split |
| Weight | 90.773 LB |
| EAN or UPC | 662384767087 |
