- 5 in Overall Length
- 1110 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Type | Rough |
| Lubricated | Yes |
| Bore Size [Max] | 4.5 in |
| Overall Length | 5 in |
| Coupling Type | Grid |
| Coupling Size | 1110 |
| Hub Material | Carbon Steel |
| Inch/Metric | Inch |
| Weight | 50.898 LB |
| EAN or UPC | 662384766615 |

