Kop Flex, Inc.
1110T10
Carbon Steel T10 Style Rough Bore Size 1110 Horizontal Split Grid Coupling
Item #101764118
- 1110 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Overall Length | 10.1875 in |
| Bore Size [Max] | 4.5 in |
| Torque Rating [Max] | 75000 in lb |
| Bore (Hub2) [Max] | 4 1/2 in |
| Outside Dia. | 10.75 in |
| Coupling Size | 1110 |
| Bore (Hub1) [Max] | 4 1/2 in |
| Hub Material | Carbon Steel |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Cover Type | Horizontal Split |
| Torque Rating | 75000 in-lb |
| HP | 121 @ 100 RPM |
| Style | T10 Horizontal Split Cover |
| Gap | 0.188 in |
| Lubricated | Yes |
| Bore Type | Rough |
| Speed [Max] | 2250 rpm |
| Weight | 119.661 LB |
| EAN or UPC | 662384770780 |
