- Size 1110
- Steel
- Vertical Split
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Style | Vertical Split |
| Outside Dia. | 11.25 in |
| Cover Material | Steel |
| Material | Steel |
| Coupling Size | 1110T |
| RPM [Max] | 3000 rpm |
| Weight | 14.599 LB |
| EAN or UPC | 662384783049 |

