- Size 1110T Coupling Cover, Steel, Vertical Split
| Material | Steel |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Outside Dia. | 11.25 in |
| RPM [Max] | 3000 rpm |
| Coupling Size | 1110T |
| Weight | 9.599 LB |
| EAN or UPC | 662384139761 |
| Material | Steel |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Outside Dia. | 11.25 in |
| RPM [Max] | 3000 rpm |
| Coupling Size | 1110T |
| Weight | 9.599 LB |
| EAN or UPC | 662384139761 |