Kop Flex, Inc.
1120HUB FB
Size 1120 Carbon Steel 5.88 in Finished Bore Grid Coupling Hub
Item #103153853
- 1120 Coupling Size
- 5.88 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Hub Material | Carbon Steel |
| Coupling Size | 1120 |
| Coupling Type | Grid |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Bore Size [Max] | 5 in |
| Overall Length | 5.88 in |
| Lubricated | Yes |
| Weight | 61.0 LB |
| EAN or UPC | 662384102147 |
