- 1120 Coupling Size
- Horizontal Split Cover Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Material | Aluminum |
| RPM [Max] | 2025 rpm |
| Outside Dia. | 12.125 in |
| Cover Type | Horizontal Split |
| Inch/Metric | Inch |
| Coupling Size | 1120 |
| Lubricated | Yes |
| Weight | 26.965 LB |
| EAN or UPC | 662384782806 |

