- Size 1120T20 Coupling Complete, Vertical Split, RSB
| Coupling Size | 1120T |
| Bore (Hub2) [Max] | 5 in |
| Outside Dia. | 12.5625 in |
| Bore (Hub1) [Max] | 5 in |
| Torque Rating [Max] | 110000 in lb |
| Overall Length | 12 in |
| Weight | 170.758 LB |
| EAN or UPC | 662384767100 |
| Coupling Size | 1120T |
| Bore (Hub2) [Max] | 5 in |
| Outside Dia. | 12.5625 in |
| Bore (Hub1) [Max] | 5 in |
| Torque Rating [Max] | 110000 in lb |
| Overall Length | 12 in |
| Weight | 170.758 LB |
| EAN or UPC | 662384767100 |