- Size 1120T Coupling Cover and Grid, Steel, Vertical Split
| RPM [Max] | 2700 rpm |
| Outside Dia. | 12.61 in |
| Cover Material | Steel |
| Material | Steel |
| Coupling Size | 1120T |
| Cover Style | Vertical Split |
| Weight | 25.6 LB |
| EAN or UPC | 662384783056 |
| RPM [Max] | 2700 rpm |
| Outside Dia. | 12.61 in |
| Cover Material | Steel |
| Material | Steel |
| Coupling Size | 1120T |
| Cover Style | Vertical Split |
| Weight | 25.6 LB |
| EAN or UPC | 662384783056 |