- Size 1120T Coupling Cover, Steel, Vertical Split
| Material | Steel |
| Coupling Size | 1120T |
| RPM [Max] | 2700 rpm |
| Cover Material | Steel |
| Outside Dia. | 12.61 in |
| Cover Style | Vertical Split |
| Weight | 15.619 LB |
| EAN or UPC | 662384139778 |
| Material | Steel |
| Coupling Size | 1120T |
| RPM [Max] | 2700 rpm |
| Cover Material | Steel |
| Outside Dia. | 12.61 in |
| Cover Style | Vertical Split |
| Weight | 15.619 LB |
| EAN or UPC | 662384139778 |