- 6.38 in Overall Length
- 1130 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Type | Rough |
| Bore Size [Max] | 6 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Type | Grid |
| Hub Material | Carbon Steel |
| Overall Length | 6.38 in |
| Coupling Size | 1130 |
| Weight | 113.548 LB |
| EAN or UPC | 662384766639 |

