- Size 1130
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Size | 1130 |
| Cover Overall Length | 13 in |
| Cover Type | Horizontal Split Cover |
| Cover Material | Aluminum |
| Coupling Type | Grid |
| Speed [Max] | 1800 rpm |
| Gap | 0.25 in |
| Lubricated | Yes |
| Weight | 1.28 LB |
| EAN or UPC | 662384771923 |

