- 1130 Coupling Size
- Horizontal Split Cover Type
- 13.66 in Outer Diameter
- 7.68 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Material | Aluminum |
| Outside Dia. | 13.625 in |
| RPM [Max] | 1800 rpm |
| Inch/Metric | Inch |
| Cover Overall Length | 7.68 in |
| Material | Aluminum |
| Coupling Type | Grid |
| Cover Style | Horizontal Split |
| Cover Type | Horizontal Split |
| Coupling Size | 1130 |
| Speed [Max] | 1800 rpm |
| Lubricated | Yes |
| O.D. | 13.66 in |
| Weight | 32.085 LB |
| EAN or UPC | 662384782813 |

