Kop Flex, Inc.
1130T10FB
Carbon Steel 1130 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #104588403
- 1130 Coupling Size
- 13 in Overall Length
- 160000 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size [Max] | 6 in |
| Operating Angular Misalignment [Max] | 0.012 in |
| Gap | 0.25 in |
| Bore Type | Finished |
| Hub Material | Carbon Steel |
| Bore Size [Min] | 1.36 in |
| Inch/Metric | Inch |
| Cover Type | Horizontal Split |
| Overall Length | 13 in |
| Coupling Type | Grid |
| Recommended Angular Misalignment | 0.003 in |
| Length Through Bore | 6.38 in |
| Style | T10 Horizontal Split Cover |
| Compatible Bore Size [Min] | 1.36 in |
| Speed [Max] | 1800 rpm |
| HP | 257 @ 100 RPM |
| Coupling Size | 1130 |
| Hub Dia. | 8.56 in |
| Cover Material | Aluminum |
| Lubricated | Yes |
| Torque Rating | 160000 in-lb |
| Weight | 260.254 LB |
| EAN or UPC | 662384082555 |
