- Size 1130T20 Coupling Complete, Vertical Split, RSB
| Coupling Size | 1130T |
| Bore (Hub2) [Max] | 6 in |
| Torque Rating [Max] | 160000 in lb |
| Outside Dia. | 14.875 in |
| Bore (Hub1) [Max] | 6 in |
| Overall Length | 13 in |
| Weight | 260.197 LB |
| EAN or UPC | 662384767117 |
| Coupling Size | 1130T |
| Bore (Hub2) [Max] | 6 in |
| Torque Rating [Max] | 160000 in lb |
| Outside Dia. | 14.875 in |
| Bore (Hub1) [Max] | 6 in |
| Overall Length | 13 in |
| Weight | 260.197 LB |
| EAN or UPC | 662384767117 |