- Size 1130T Coupling Cover and Grid, Steel, Vertical Split
| RPM [Max] | 2400 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Size | 1130T |
| Outside Dia. | 14.92 in |
| Cover Material | Steel |
| Weight | 33.099 LB |
| EAN or UPC | 662384783063 |
| RPM [Max] | 2400 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Size | 1130T |
| Outside Dia. | 14.92 in |
| Cover Material | Steel |
| Weight | 33.099 LB |
| EAN or UPC | 662384783063 |