- Size 1130T Coupling Cover, Steel, Vertical Split
| Cover Material | Steel |
| RPM [Max] | 2400 rpm |
| Outside Dia. | 14.92 in |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Size | 1130T |
| Weight | 22.599 LB |
| EAN or UPC | 662384139785 |
| Cover Material | Steel |
| RPM [Max] | 2400 rpm |
| Outside Dia. | 14.92 in |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Size | 1130T |
| Weight | 22.599 LB |
| EAN or UPC | 662384139785 |