- Size 1140
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Speed [Max] | 1650 rpm |
| Lubricated | Yes |
| Coupling Size | 1140 |
| Cover Material | Aluminum |
| Cover Overall Length | 14.65 in |
| Gap | 0.25 in |
| Coupling Type | Grid |
| Cover Type | Horizontal Split Cover |
| Weight | 1.34 LB |
| EAN or UPC | 662384771930 |

