- 1140 Coupling Size
- Horizontal Split Cover Type
- 15.12 in Outer Diameter
- 14.65 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
includes
- Cover, Grid, Seal and Fastener Set
| Coupling Size | 1140 |
| Cover Style | Horizontal Split |
| Lubricated | Yes |
| Material | Aluminum |
| Outside Dia. | 15.125 in |
| Speed [Max] | 1650 rpm |
| O.D. | 15.12 in |
| Included | Cover, Grid, Seal and Fastener Set |
| Cover Type | Horizontal Split |
| Gap | 0.25 in |
| Cover Overall Length | 14.65 in |
| Inch/Metric | Inch |
| Cover Material | Aluminum |
| RPM [Max] | 1650 rpm |
| Coupling Type | Grid |
| Weight | 37.51 LB |
| EAN or UPC | 662384782820 |

