- 1140 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Material | Aluminum |
| Inch/Metric | Inch |
| Coupling Size | 1140 |
| Cover Type | Horizontal Split |
| Cover Style | Horizontal Split |
| RPM [Max] | 1650 rpm |
| Material | Aluminum |
| Lubricated | Yes |
| Coupling Type | Grid |
| Outside Dia. | 15.125 in |
| Weight | 25.66 LB |
| EAN or UPC | 662384777017 |

