Kop Flex, Inc.
1140T10FB
Carbon Steel 1140 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #110415866
- 1140 Coupling Size
- 14.65 in Overall Length
- 230000 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Torque Rating | 230000 in-lb |
| Bore Size [Max] | 7 in |
| Compatible Bore Size [Min] | 1.36 in |
| Inch/Metric | Inch |
| Cover Material | Aluminum |
| Speed [Max] | 1650 rpm |
| Hub Material | Carbon Steel |
| Bore Size [Min] | 1.36 in |
| Overall Length | 14.65 in |
| Bore Type | Finished |
| Length Through Bore | 7.19 in |
| HP | 370 @ 100 RPM |
| Lubricated | Yes |
| Coupling Type | Grid |
| Style | T10 Horizontal Split Cover |
| Hub Dia. | 10 in |
| Coupling Size | 1140 |
| Operating Angular Misalignment [Max] | 0.012 in |
| Cover Type | Horizontal Split |
| Gap | 0.25 in |
| Recommended Angular Misalignment | 0.003 in |
| Weight | 387.901 LB |
| EAN or UPC | 662384082562 |
