- Size 1140T20 Coupling Complete, Vertical Split, RSB
| Bore (Hub1) [Max] | 7 1/4 in |
| Bore (Hub2) [Max] | 7 1/4 in |
| Torque Rating [Max] | 230000 in lb |
| Outside Dia. | 16.375 in |
| Coupling Size | 1140T |
| Overall Length | 14.75 in |
| Weight | 389.497 LB |
| EAN or UPC | 662384767124 |
| Bore (Hub1) [Max] | 7 1/4 in |
| Bore (Hub2) [Max] | 7 1/4 in |
| Torque Rating [Max] | 230000 in lb |
| Outside Dia. | 16.375 in |
| Coupling Size | 1140T |
| Overall Length | 14.75 in |
| Weight | 389.497 LB |
| EAN or UPC | 662384767124 |