- Size 1140T Coupling Cover and Grid, Steel, Vertical Split
| Material | Steel |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| RPM [Max] | 2200 rpm |
| Outside Dia. | 16.42 in |
| Coupling Size | 1140T |
| Weight | 40.499 LB |
| EAN or UPC | 662384783070 |
| Material | Steel |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| RPM [Max] | 2200 rpm |
| Outside Dia. | 16.42 in |
| Coupling Size | 1140T |
| Weight | 40.499 LB |
| EAN or UPC | 662384783070 |