- 153 Coupling Size
- Center Flange Fastener Set
| Component Type | Center Flange Fastener Set |
| Coupling Type | Disc |
| Lubrication | No |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| Weight | 0.258 LB |
| EAN or UPC | 662384156119 |
| Component Type | Center Flange Fastener Set |
| Coupling Type | Disc |
| Lubrication | No |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| Weight | 0.258 LB |
| EAN or UPC | 662384156119 |