- 153 Coupling Size
- Flange Fastener Set
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Flange Fastener Set |
| Weight | 0.125 LB |
| EAN or UPC | 662460344867 |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Flange Fastener Set |
| Weight | 0.125 LB |
| EAN or UPC | 662460344867 |