Kop Flex, Inc.
153KD HSDP
Size 153 Stainless Steel 6 Holes High Torque Semi-Unitized Disc Pack
Item #101073769
- Stainless Steel Material
features
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
| Component Type | High Torque - Semi-Unitized Disc Pack |
| Torque Rating | 13600 in-lb |
| Coupling Type | Disc |
| Lubrication | No |
| Coupling Size | 153 |
| No. of Bolt Holes | 6 |
| Disc Shape | Scalloped |
| Disc Material | Stainless Steel |
| Angular Misalignment | 0.33 degrees |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 662384143690 |
