- 153 Coupling Size
- High Torque - Semi-Unitized Fastener Set
| Component Type | High Torque - Semi-Unitized Fastener Set |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.625 LB |
| EAN or UPC | 662384846423 |
| Component Type | High Torque - Semi-Unitized Fastener Set |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.625 LB |
| EAN or UPC | 662384846423 |