Kop Flex, Inc.
153KD HTDP
Size 153 Stainless Steel 6 Holes High Torque Disc Pack Assembly
Item #101073771
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| Torque Rating | 13600 in-lb |
| Disc Shape | Scalloped |
| Angular Misalignment | 0.33 degrees |
| Coupling Type | Disc |
| Disc Material | Stainless Steel |
| Coupling Size | 153 |
| Lubrication | No |
| No. of Bolt Holes | 6 |
| Inch/Metric | Inch |
| Component Type | High Torque Disc Pack Assembly |
| Weight | 0.86 LB |
| EAN or UPC | 662384136760 |
