- 153 Coupling Size
- Medium Torque Fastener Set
| Lubrication | No |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Medium Torque Fastener Set |
| Weight | 0.33 LB |
| EAN or UPC | 662384012132 |
| Lubrication | No |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Medium Torque Fastener Set |
| Weight | 0.33 LB |
| EAN or UPC | 662384012132 |