Kop Flex, Inc.
153KD MTDP
Size 153 Stainless Steel 6 Holes Medium Torque Disc Pack Assembly
Item #100816323
- Stainless Steel Material
features
- MT (Medium Torque) disc packs for medium duty applications.
| Lubrication | No |
| No. of Bolt Holes | 6 |
| Coupling Type | Disc |
| Disc Shape | Scalloped |
| Disc Material | Stainless Steel |
| Inch/Metric | Inch |
| Angular Misalignment | 0.33 degrees |
| Component Type | Medium Torque Disc Pack Assembly |
| Coupling Size | 153 |
| Torque Rating | 7880 in-lb |
| Weight | 0.465 LB |
| EAN or UPC | 662384100037 |
