- 153 Coupling Size
- Medium Torque Disc Pack Fastener Sets
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Type | Disc |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.91 LB |
| EAN or UPC | 662384819694 |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Coupling Type | Disc |
| Coupling Size | 153 |
| Inch/Metric | Inch |
| Lubrication | No |
| Weight | 0.91 LB |
| EAN or UPC | 662384819694 |