- 153 Coupling Size
| Lubrication | No |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Parts Kit |
| Weight | 2.875 LB |
| EAN or UPC | 662384819779 |
| Lubrication | No |
| Coupling Size | 153 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Component Type | Parts Kit |
| Weight | 2.875 LB |
| EAN or UPC | 662384819779 |